Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 70mm Bore

  • Mfr # 314K

  • Zoro # G8397532


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Bore Dia.
70 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
314K
Zoro #
G8397532
UPC #
087796074255
Country of Origin
Multiple

Dimensions

Bore Dia.
70 mm
Outside Dia.
150 mm
Width
35 mm
Outside Dia. Tolerance
+0/-.025mm
Outside Diameter
150 mm
Bore Diameter
70 mm
Fillet Radius
2.11 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outer Ring Width
35 mm
Outside Diameter Tolerance
+0/-0.025 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Dynamic Load Capacity
26,000 lb
Industry Number
314K
Bearing Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Static Load Capacity
15,300 lb
Lubrication
Quaker Ferrocote
Bore Tolerance
+0/-.015mm
Max. RPM
2,273 RPM
ABEC Tolerance
1
Ball Material
Alloy Steel
Static Radial Load Capacity
68,058 N
Minimum Temperature
-60 Degrees F
Number of Rows
One
Bearing Industry Number
6314
Maximum Speed
3,180 RPM
Includes Retaining Ring
No
Dynamic Radial Load Capacity
115,654 N
Retaining Ring Groove
No
Ring Material
Alloy Steel
System of Measurement
Metric
Maximum Temperature
200 Degrees F
ABEC Rating
1
Closure
Open
Lubricant Material
Quaker Ferrocote
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6314, Bore Diameter 70 mm, Closure Open, Outer Ring Width 35 mm, Outside Diameter 150 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 115,654 N, Fillet Radius 2.11 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.