Zoro Homepage

Radial Bearing, Open, 90mm Bore

  • Mfr # 218K

  • Zoro # G7859485


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
90 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218K
Zoro #
G7859485
UPC #
087796066915
Country of Origin
Multiple

Dimensions

Bore Dia.
90 mm
Outside Dia.
160 mm
Width
30 mm
Outside Dia. Tolerance
+0/-.025mm
Outside Diameter
160 mm
Fillet Radius
2 mm
Outside Diameter Tolerance
+0/-0.025 mm
Outer Ring Width
30 mm
Bore Diameter Tolerance
+0/-0.020 mm
Bore Diameter
90 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Max. RPM
2,000 RPM
Lubrication
Quaker Ferrocote
Industry Number
218K
Temp. Range
-60 Degrees to 200 Degrees F
Static Load Capacity
16,000 lb
ABEC Tolerance
1
Bore Tolerance
+0/-.020mm
Bearing Material
Steel
Dynamic Load Capacity
24,500 lb
Ball Material
Alloy Steel
Bearing Industry Number
6218
ABEC Rating
1
Closure
Open
Minimum Temperature
-60 Degrees F
Static Radial Load Capacity
71,616 N
System of Measurement
Metric
Ring Material
Alloy Steel
Lubricant Material
Quaker Ferrocote
Number of Rows
One
Maximum Speed
2,800 RPM
Dynamic Radial Load Capacity
106,312 N
Retaining Ring Groove
No
Maximum Temperature
200 Degrees F
Includes Retaining Ring
No
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6218, Bore Diameter 90 mm, Closure Open, Outer Ring Width 30 mm, Outside Diameter 160 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 106,312 N, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.