Zoro Homepage

Rubber Ball Bearing

  • Mfr # RCSM 3/4

  • Zoro # G615563386


product price: $69.79
/ea

Key Features

Bore Diameter Tolerance
+/-0.005 in
Seal Type
Contact
Overall Width
1.422 in
Housing Width
1 in
Rolling Element Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCSM 3/4
Zoro #
G615563386
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter Tolerance
+/-0.005 in
Overall Width
1.422 in
Housing Width
1 in
Bore Diameter
3/4 in
Back Side to Center Width
0.926 in
Outside Diameter
2 33/64 in

Details

Item
Cartridge Bearing Unit
Seal Type
Contact
Rolling Element Rows
1
Bearing Insert Type
Radial Ball
Standards
ANSI/ABMA, ISO
Split Housing
Not Split
Shaft Locking Type
Eccentric Collar
Application
HVAC, Domestic Heating, Ventilating Equipment
System of Measurement
Inch
Static Radial Load Capacity
1,460 lbf
Housing Material
Rubber
Dynamic Radial Load Capacity
3,190 lbf
Lubricant Material
Grease
Included Bearing
RA012RR
Closure
Double Sealed
Bearing Insert Material
Alloy Steel

Description

Cartridge Bearing Unit, Back Side to Center Width 0.926 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Closure Double Sealed, Housing Material Rubber, Housing Width 1 in, Lubricant Material Grease, Outside Diameter 2 33/64 in, Overall Width 1.422 in, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Eccentric Collar, Split Housing Not Split, System of Measurement Inch, Application HVAC, Domestic Heating, Ventilating Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.