SPH RLR BEARING HOUSING UNIT
- Mfr # QAP09A040SB
- Zoro # G624442092
product price:Â
$
643.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Bore Diameter
40 mm
Housing Material
Cast Steel
Bearing Insert Type
Spherical Roller
Shaft Locking Type
Concentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QAP09A040SB
- Zoro #
- G624442092
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 40 mm
Details
- Number of Mount Holes
- 2
- Housing Material
- Cast Steel
- Bearing Insert Type
- Spherical Roller
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Metric
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.