SUCPLFLANGE205-16-IP69K/F FLANGEANGE BLOCK BEARING
- Mfr # SUCPLFL205-16-IP69K/F
- Zoro # G024382943
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.41 in
Overall Length
5.157 in
Number of Mount Holes
2
System of Measurement
Inch
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCPLFL205-16-IP69K/F
- Zoro #
- G024382943
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1.41 in
- Overall Length
- 5.157 in
- Mount Hole Center-to-Center Length
- 3.891 in
- Bore Diameter
- 1 in
- Overall Height
- 2.756 in
Details
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.