Shop TIMKEN
See all product information
Create Account
SUCAFLANGE204-12/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFL204-12/F
- Zoro # G224377862
product price:Â
$
803.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Bore Diameter
0.75 in
System of Measurement
Inch
Overall Width
1.314 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFL204-12/F
- Zoro #
- G224377862
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 0.75 in
- Overall Width
- 1.314 in
- Mount Hole Center-to-Center Length
- 3.547 in
- Overall Height
- 2.421 in
- Overall Length
- 4.407 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.