Shop TIMKEN
See all product information
Create Account
SUCAFLANGE205-16/FVSL613 FLANGE BLOCK BALL BEARING
- Mfr # SUCAFL205-16/FVSL613
- Zoro # G424436970
product price:Â
$
1,016.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1 in
Number of Mount Holes
2
System of Measurement
Inch
Housing Material
Stainless Steel
Overall Length
4.89 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFL205-16/FVSL613
- Zoro #
- G424436970
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 1 in
- Overall Length
- 4.89 in
- Mount Hole Center-to-Center Length
- 3.891 in
- Overall Height
- 2.661 in
- Overall Width
- 1.414 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.