Shop TIMKEN
See all product information
Create Account
SUCAFLANGE205/FVSL613 FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFL205/FVSL613
- Zoro # G924377933
product price:Â
$
1,016.99
/ea
Free Shipping & Returns
Key Features
Overall Width
35.9 mm
Overall Height
67.6 mm
Overall Length
124.2 mm
Bore Diameter
25 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFL205/FVSL613
- Zoro #
- G924377933
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
Dimensions
- Overall Width
- 35.9 mm
- Overall Height
- 67.6 mm
- Overall Length
- 124.2 mm
- Bore Diameter
- 25 mm
- Mount Hole Center-to-Center Length
- 99 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.