Shop TIMKEN
See all product information
Create Account
SUCBFLANGE206-20-IP69K/F FLANGEANGE BLOCK BEARING
- Mfr # SUCBFL206-20-IP69K/F
- Zoro # G024440162
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polymer
System of Measurement
Inch
Number of Mount Holes
2
Overall Width
1.531 in
Overall Length
5.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFL206-20-IP69K/F
- Zoro #
- G024440162
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Width
- 1.531 in
- Overall Length
- 5.72 in
- Mount Hole Center-to-Center Length
- 4.609 in
- Overall Height
- 3.625 in
- Bore Diameter
- 1.25 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.