SUCAFLANGE206-19/F FLANGEANGE BLOCK BALL BEARING

  • Mfr # SUCAFL206-19/F
  • Zoro # G124359791
product price: 
$
1,026.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Mount Hole Center-to-Center Length
4.594 in
System of Measurement
Inch
Overall Length
5.59 in
Overall Width
1.531 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCAFL206-19/F
Zoro #
G124359791
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Length
4.594 in
Overall Length
5.59 in
Overall Width
1.531 in
Bore Diameter
1.188 in
Overall Height
3.118 in

Details

Housing Material
Stainless Steel
Item
2 Bolt Flange Bearing
System of Measurement
Inch
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews