Shop TIMKEN
See all product information
Create Account
SUCAFLANGE206/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFL206/F
- Zoro # G024365717
product price:Â
$
1,026.99
/ea
Free Shipping & Returns
Key Features
Overall Width
38.9 mm
Overall Length
142 mm
Mount Hole Center-to-Center Length
117 mm
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFL206/F
- Zoro #
- G024365717
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Stainless Steel
Dimensions
- Overall Width
- 38.9 mm
- Overall Length
- 142 mm
- Mount Hole Center-to-Center Length
- 117 mm
- Bore Diameter
- 30 mm
- Overall Height
- 79.2 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.