Shop TIMKEN
See all product information
Create Account
SUCAFLANGE207/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFL207/F
- Zoro # G224376896
product price:Â
$
1,222.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
System of Measurement
Metric
Mount Hole Center-to-Center Length
130 mm
Housing Material
Stainless Steel
Overall Width
45.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFL207/F
- Zoro #
- G224376896
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Mount Hole Center-to-Center Length
- 130 mm
- Overall Width
- 45.5 mm
- Overall Length
- 158.8 mm
- Overall Height
- 91.9 mm
- Bore Diameter
- 35 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.