SUCAFLANGE209-27/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFL209-27/F
- Zoro # G424430169
product price:Â
$
1,622.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.688 in
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Overall Length
6.781 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFL209-27/F
- Zoro #
- G424430169
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
Dimensions
- Bore Diameter
- 1.688 in
- Overall Length
- 6.781 in
- Mount Hole Center-to-Center Length
- 5.828 in
- Overall Width
- 1.953 in
- Overall Height
- 4.252 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.