Shop TIMKEN
See all product information
Create Account
SUCSFLANGE207-20-IP69K/F FLANGEANGE BLOCK BEARING
- Mfr # SUCSFL207-20-IP69K/F
- Zoro # G824416664
product price:Â
$
689.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Bore Diameter
1.25 in
Overall Height
3.346 in
Mount Hole Center-to-Center Length
5.118 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL207-20-IP69K/F
- Zoro #
- G824416664
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1.25 in
- Overall Height
- 3.346 in
- Mount Hole Center-to-Center Length
- 5.118 in
- Overall Length
- 6.339 in
- Overall Width
- 1.748 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.