Shop TIMKEN
See all product information
Create Account
SUCAFLANGE209/FVSL613 FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFL209/FVSL613
- Zoro # G324417833
product price:Â
$
1,883.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Mount Hole Center-to-Center Length
148 mm
Overall Width
49.6 mm
Overall Length
172.2 mm
Overall Height
108 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFL209/FVSL613
- Zoro #
- G324417833
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Mount Hole Center-to-Center Length
- 148 mm
- Overall Width
- 49.6 mm
- Overall Length
- 172.2 mm
- Overall Height
- 108 mm
- Bore Diameter
- 45 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.