Shop TIMKEN
See all product information
Create Account
SUCAFLANGE210-31/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFL210-31/F
- Zoro # G624384552
product price:Â
$
1,781.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.969 in
Shaft Locking Type
Set Screw
Overall Height
4.559 in
Overall Width
2.055 in
Bore Diameter
1.938 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFL210-31/F
- Zoro #
- G624384552
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 6.969 in
- Overall Height
- 4.559 in
- Overall Width
- 2.055 in
- Bore Diameter
- 1.938 in
- Mount Hole Center-to-Center Length
- 6.188 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.