Shop TIMKEN
See all product information
Create Account
SUCAFLANGE206-19/FVSL613 FLANGE BLOCK BALL BEARING
- Mfr # SUCAFL206-19/FVSL613
- Zoro # G224404742
product price:Â
$
1,191.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Overall Width
1.531 in
Mount Hole Center-to-Center Length
4.594 in
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFL206-19/FVSL613
- Zoro #
- G224404742
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Width
- 1.531 in
- Mount Hole Center-to-Center Length
- 4.594 in
- Bore Diameter
- 1.188 in
- Overall Length
- 5.59 in
- Overall Height
- 3.118 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.