Shop TIMKEN
See all product information
Create Account
SUCBFLANGE204-12-IP69K/FVSL613 FLANGENG BLOK BEARING
- Mfr # SUCBFL204-12-IP69K/FVSL613
- Zoro # G324423001
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
3/4 in
Overall Length
4.407 in
Shaft Locking Type
Set Screw
Overall Height
2.69 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFL204-12-IP69K/FVSL613
- Zoro #
- G324423001
- UPC #
- -
- Country of Origin
- United States
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- Polymer
Dimensions
- Bore Diameter
- 3/4 in
- Overall Length
- 4.407 in
- Overall Height
- 2.69 in
- Mount Hole Center-to-Center Length
- 3.532 in
- Overall Width
- 1.314 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.