SUCBFLANGE204-12/FVSL613 FLANGE BLOCK BALL BEARING
- Mfr # SUCBFL204-12/FVSL613
- Zoro # G824420920
product price:Â
$
487.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Height
2.69 in
Bearing Insert Type
Radial Ball
Overall Length
4.407 in
Overall Width
1.314 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFL204-12/FVSL613
- Zoro #
- G824420920
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- System of Measurement
- Inch
Dimensions
- Overall Height
- 2.69 in
- Overall Length
- 4.407 in
- Overall Width
- 1.314 in
- Bore Diameter
- 0.75 in
- Mount Hole Center-to-Center Length
- 3.547 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.