Shop TIMKEN
See all product information
Create Account
SUCBFLANGE210-32/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBFL210-32/F
- Zoro # G724406796
product price:Â
$
833.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Mount Hole Center-to-Center Length
6.188 in
Overall Height
5.06 in
Shaft Locking Type
Set Screw
Overall Length
7.313 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFL210-32/F
- Zoro #
- G724406796
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
- Item
- 2 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 6.188 in
- Overall Height
- 5.06 in
- Overall Length
- 7.313 in
- Overall Width
- 2.055 in
- Bore Diameter
- 2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.