Shop TIMKEN
See all product information
Create Account
SUCBFLANGE204/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBFL204/F
- Zoro # G024445303
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
20 mm
Overall Width
33.4 mm
Overall Height
68.3 mm
Mount Hole Center-to-Center Length
90 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFL204/F
- Zoro #
- G024445303
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
Dimensions
- Bore Diameter
- 20 mm
- Overall Width
- 33.4 mm
- Overall Height
- 68.3 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Overall Length
- 112 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.