Shop TIMKEN
See all product information
Create Account
SUCBFLANGE204/FVSL613 FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBFL204/FVSL613
- Zoro # G224359998
product price:Â
$
487.99
/ea
Free Shipping & Returns
Key Features
Overall Height
68.3 mm
Overall Width
33.4 mm
Mount Hole Center-to-Center Length
90 mm
Bearing Insert Type
Radial Ball
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFL204/FVSL613
- Zoro #
- G224359998
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 68.3 mm
- Overall Width
- 33.4 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Overall Length
- 112 mm
- Bore Diameter
- 20 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.