Shop TIMKEN
See all product information
Create Account
SUCBFLANGE205/FVSL613 FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBFL205/FVSL613
- Zoro # G424391309
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36.4 mm
Shaft Locking Type
Set Screw
Overall Length
121.2 mm
Mount Hole Center-to-Center Length
99 mm
Bore Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFL205/FVSL613
- Zoro #
- G424391309
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 36.4 mm
- Overall Length
- 121.2 mm
- Mount Hole Center-to-Center Length
- 99 mm
- Bore Diameter
- 25 mm
- Overall Height
- 74.4 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.