Shop TIMKEN
See all product information
Create Account
SUCBFLANGE206-19/FVSL613 FLANGE BLOCK BALL BEARING
- Mfr # SUCBFL206-19/FVSL613
- Zoro # G924406213
product price:Â
$
622.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
System of Measurement
Inch
Mount Hole Center-to-Center Length
4.609 in
Shaft Locking Type
Set Screw
Overall Length
5.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFL206-19/FVSL613
- Zoro #
- G924406213
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 4.609 in
- Overall Length
- 5.72 in
- Bore Diameter
- 1.188 in
- Overall Height
- 3.625 in
- Overall Width
- 1.531 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.