Shop TIMKEN
See all product information
Create Account
SUCBFLANGE206-20/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBFL206-20/F
- Zoro # G024427835
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
4.609 in
System of Measurement
Inch
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Overall Width
1.531 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFL206-20/F
- Zoro #
- G024427835
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Polymer
- Number of Mount Holes
- 2
Dimensions
- Mount Hole Center-to-Center Length
- 4.609 in
- Overall Width
- 1.531 in
- Bore Diameter
- 1.25 in
- Overall Height
- 3.625 in
- Overall Length
- 5.72 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.