SUCBFLANGE209-IP69K/F FLANGEANGE BLOCK BEARING
- Mfr # SUCBFL209-IP69K/F
- Zoro # G224374779
product price:Â
$
824.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Length
177 mm
Housing Material
Polymer
Overall Height
120.4 mm
Overall Width
49.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFL209-IP69K/F
- Zoro #
- G224374779
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 177 mm
- Overall Height
- 120.4 mm
- Overall Width
- 49.6 mm
- Mount Hole Center-to-Center Length
- 148.5 mm
- Bore Diameter
- 45 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.