Shop TIMKEN
See all product information
Create Account
SUCBFLANGE210-31/FVSL613 FLANGE BLOCK BALL BEARING
- Mfr # SUCBFL210-31/FVSL613
- Zoro # G624377417
product price:Â
$
1,080.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Housing Material
Polymer
Shaft Locking Type
Set Screw
Bore Diameter
1.938 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFL210-31/FVSL613
- Zoro #
- G624377417
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- Polymer
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1.938 in
- Overall Height
- 5.06 in
- Mount Hole Center-to-Center Length
- 6.188 in
- Overall Length
- 7.313 in
- Overall Width
- 2.055 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.