Shop TIMKEN
See all product information
Create Account
SUCBFLANGEQK204-12/F FLANGEANGED BEARING
- Mfr # SUCBFLQK204-12/F
- Zoro # G624431546
product price:Â
$
433.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
3.532 in
Shaft Locking Type
Set Screw
Overall Length
4.407 in
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFLQK204-12/F
- Zoro #
- G624431546
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Material
- Polymer
Dimensions
- Mount Hole Center-to-Center Length
- 3.532 in
- Overall Length
- 4.407 in
- Bore Diameter
- 3/4 in
- Overall Width
- 1.94 in
- Overall Height
- 2.69 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.