Shop TIMKEN
See all product information
Create Account
SUCBFLANGEQK206-20/F FLANGEANGED BEARING
- Mfr # SUCBFLQK206-20/F
- Zoro # G824358704
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polymer
Bearing Insert Type
Radial Ball
Overall Length
5.72 in
Shaft Locking Type
Set Screw
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCBFLQK206-20/F
- Zoro #
- G824358704
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5.72 in
- Overall Width
- 2.157 in
- Overall Height
- 3.625 in
- Mount Hole Center-to-Center Length
- 4.594 in
- Bore Diameter
- 1-1/4 in
Details
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.