Shop TIMKEN
See all product information
Create Account
SUCBFLANGEQK206-20/FVSL613 FLANGEANGED BEARING
- Mfr # SUCBFLQK206-20/FVSL613
- Zoro # G224430475
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Overall Length
5.72 in
Number of Mount Holes
2
Overall Width
2.157 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFLQK206-20/FVSL613
- Zoro #
- G224430475
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Polymer
- System of Measurement
- Inch
Dimensions
- Overall Length
- 5.72 in
- Overall Width
- 2.157 in
- Overall Height
- 3.625 in
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 4.594 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.