Shop TIMKEN
See all product information
Create Account
UELFLANGE209 FLANGEANGE HOUSING UNIT
- Mfr # UELFL209
- Zoro # G324400460
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
Overall Length
188 mm
System of Measurement
Metric
Mount Hole Center-to-Center Length
148 mm
Overall Height
108 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL209
- Zoro #
- G324400460
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 188 mm
- Mount Hole Center-to-Center Length
- 148 mm
- Overall Height
- 108 mm
- Flange Thickness
- 15 mm
- Bore Diameter
- 45 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.