Shop TIMKEN
See all product information
Create Account
SUCBFLANGEQK207/F FLANGEANGED BEARING
- Mfr # SUCBFLQK207/F
- Zoro # G824401035
product price:Â
$
659.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
130 mm
Bearing Insert Type
Radial Ball
Overall Length
158.8 mm
Bore Diameter
35 mm
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFLQK207/F
- Zoro #
- G824401035
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Housing Material
- Polymer
Dimensions
- Mount Hole Center-to-Center Length
- 130 mm
- Overall Length
- 158.8 mm
- Bore Diameter
- 35 mm
- Overall Width
- 61.4 mm
- Overall Height
- 101.6 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.