Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING
- Mfr # SUCBFQK206-20-IP69K/F
- Zoro # G224370511
product price:Â
$
600.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Width
2.157 in
Overall Length
4.25 in
Housing Material
Polymer
Bore Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFQK206-20-IP69K/F
- Zoro #
- G224370511
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Housing Material
- Polymer
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Width
- 2.157 in
- Overall Length
- 4.25 in
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 3.25 in
- Overall Height
- 4.25 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.