Shop TIMKEN
See all product information
Create Account
SUCBFLANGEQK208/F FLANGEANGED BEARING
- Mfr # SUCBFLQK208/F
- Zoro # G624411906
product price:Â
$
709.99
/ea
Free Shipping & Returns
Key Features
Overall Width
65.6 mm
Overall Height
115.8 mm
Shaft Locking Type
Set Screw
Housing Material
Polymer
Overall Length
172.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFLQK208/F
- Zoro #
- G624411906
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
Dimensions
- Overall Width
- 65.6 mm
- Overall Height
- 115.8 mm
- Overall Length
- 172.2 mm
- Mount Hole Center-to-Center Length
- 143.8 mm
- Bore Diameter
- 40 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.