Shop TIMKEN
See all product information
Create Account
UELFLANGE204 FLANGEANGE HOUSING UNIT
- Mfr # UELFL204
- Zoro # G324409012
product price:Â
$
99.35
/ea
Key Features
Bore Diameter
20 mm
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
71.5 mm
Overall Height
60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL204
- Zoro #
- G324409012
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Concentric Collar
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 20 mm
- Mount Hole Center-to-Center Length
- 71.5 mm
- Overall Height
- 60 mm
- Flange Thickness
- 11 mm
- Overall Length
- 113 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.