Shop TIMKEN
See all product information
Create Account
SUCPLFLANGE205-16/FVSL613 FLANGEANGE BEARING UNIT
- Mfr # SUCPLFL205-16/FVSL613
- Zoro # G224390007
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
3.891 in
Shaft Locking Type
Set Screw
System of Measurement
Inch
Housing Material
Polymer
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFL205-16/FVSL613
- Zoro #
- G224390007
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- Polymer
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 3.891 in
- Overall Length
- 5.157 in
- Bore Diameter
- 1 in
- Overall Height
- 2.756 in
- Overall Width
- 1.41 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.