Shop TIMKEN
See all product information
Create Account
SUCPLFLANGE206/FVSL613 FLANGEANGE BEARING UNIT
- Mfr # SUCPLFL206/FVSL613
- Zoro # G924414966
product price:Â
$
526.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
117 mm
Housing Material
Polymer
Bore Diameter
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFL206/FVSL613
- Zoro #
- G924414966
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
Dimensions
- Mount Hole Center-to-Center Length
- 117 mm
- Bore Diameter
- 30 mm
- Overall Width
- 40.2 mm
- Overall Height
- 80 mm
- Overall Length
- 148 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.