SUCPLFLANGE207-20-IP69K/FVSL613 FLANGENG BLOCK BEARING
- Mfr # SUCPLFL207-20-IP69K/FVSL613
- Zoro # G824440010
product price:Â
$
681.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-1/4 in
Mount Hole Center-to-Center Length
5.118 in
Overall Width
1.748 in
Bearing Insert Type
Radial Ball
Housing Material
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCPLFL207-20-IP69K/FVSL613
- Zoro #
- G824440010
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 5.118 in
- Overall Width
- 1.748 in
- Overall Height
- 3.543 in
- Overall Length
- 6.457 in
Details
- Item
- Flange Mount Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Thermoplastic
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.