Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFB204/FVSL613
- Zoro # G924381930
product price:Â
$
933.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
7.9 mm
Overall Length
63.5 mm
Bearing Insert Type
Radial Ball
Overall Width
33.4 mm
Mount Hole Center-to-Center Length
22.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFB204/FVSL613
- Zoro #
- G924381930
- UPC #
- -
- Country of Origin
- United States
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 7.9 mm
- Overall Length
- 63.5 mm
- Overall Width
- 33.4 mm
- Mount Hole Center-to-Center Length
- 22.2 mm
- Bore Diameter
- 20 mm
- Overall Height
- 108 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.