Shop TIMKEN
See all product information
Create Account
SUCPLFLANGE207-20/F FLANGEANGE BEARING UNIT
- Mfr # SUCPLFL207-20/F
- Zoro # G224383016
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Housing Material
Polymer
System of Measurement
Inch
Overall Length
6.457 in
Overall Height
3.543 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFL207-20/F
- Zoro #
- G224383016
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 6.457 in
- Overall Height
- 3.543 in
- Mount Hole Center-to-Center Length
- 5.125 in
- Bore Diameter
- 1.25 in
- Overall Width
- 1.748 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.