Shop TIMKEN
See all product information
Create Account
SUCPLFLANGE207-20/FVSL613 FLANGEANGE BEARING UNIT
- Mfr # SUCPLFL207-20/FVSL613
- Zoro # G324387150
product price:Â
$
627.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.457 in
Bearing Insert Type
Radial Ball
Overall Height
3.543 in
Bore Diameter
1.25 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCPLFL207-20/FVSL613
- Zoro #
- G324387150
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 6.457 in
- Overall Height
- 3.543 in
- Bore Diameter
- 1.25 in
- Mount Hole Center-to-Center Length
- 5.125 in
- Overall Width
- 1.748 in
Details
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Material
- Polymer
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.