Shop TIMKEN
See all product information
Create Account
SUCPLFLANGE207-23-IP69K/FVSL613 FLANGENG BLOCK BEARING
- Mfr # SUCPLFL207-23-IP69K/FVSL613
- Zoro # G824441307
product price:Â
$
681.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
5.125 in
Bearing Insert Type
Radial Ball
Overall Height
3.543 in
Number of Mount Holes
2
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFL207-23-IP69K/FVSL613
- Zoro #
- G824441307
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- Polymer
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 5.125 in
- Overall Height
- 3.543 in
- Overall Length
- 6.457 in
- Overall Width
- 1.748 in
- Bore Diameter
- 1.438 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.