FLANGEANGE BEARING UNIT
- Mfr # YCJT 25 PT SGT
- Zoro # G924346977
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
12.7 mm
Overall Height
69.9 mm
Mount Hole Center-to-Center Length
99.2 mm
Overall Length
123.8 mm
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJT 25 PT SGT
- Zoro #
- G924346977
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
Dimensions
- Flange Thickness
- 12.7 mm
- Overall Height
- 69.9 mm
- Mount Hole Center-to-Center Length
- 99.2 mm
- Overall Length
- 123.8 mm
- Bore Diameter
- 25 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.