Shop TIMKEN
See all product information
Create Account
SUCPLFLANGE208-24/F FLANGEANGE BEARING UNIT
- Mfr # SUCPLFL208-24/F
- Zoro # G224366552
product price:Â
$
492.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Mount Hole Center-to-Center Length
5.672 in
Bearing Insert Type
Radial Ball
Overall Height
3.937 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFL208-24/F
- Zoro #
- G224366552
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Polymer
Dimensions
- Mount Hole Center-to-Center Length
- 5.672 in
- Overall Height
- 3.937 in
- Bore Diameter
- 1.5 in
- Overall Width
- 2.016 in
- Overall Length
- 6.929 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.