Shop TIMKEN
See all product information
Create Account
SUCPLFLANGE209/F FLANGEANGE BEARING UNIT
- Mfr # SUCPLFL209/F
- Zoro # G324384692
product price:Â
$
607.99
/ea
Free Shipping & Returns
Key Features
Overall Height
108 mm
Mount Hole Center-to-Center Length
148.5 mm
Number of Mount Holes
2
Housing Material
Polymer
Bore Diameter
45 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFL209/F
- Zoro #
- G324384692
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Housing Material
- Polymer
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
Dimensions
- Overall Height
- 108 mm
- Mount Hole Center-to-Center Length
- 148.5 mm
- Bore Diameter
- 45 mm
- Overall Width
- 54.2 mm
- Overall Length
- 189 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.