Shop TIMKEN
See all product information
Create Account
SUCPLFLANGE210-31/FVSL613 FLANGEANGE BEARING UNIT
- Mfr # SUCPLFL210-31/FVSL613
- Zoro # G124391982
product price:Â
$
914.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4.528 in
Shaft Locking Type
Set Screw
Bore Diameter
1.938 in
Number of Mount Holes
2
Mount Hole Center-to-Center Length
6.188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFL210-31/FVSL613
- Zoro #
- G124391982
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- Polymer
Dimensions
- Overall Height
- 4.528 in
- Bore Diameter
- 1.938 in
- Mount Hole Center-to-Center Length
- 6.188 in
- Overall Width
- 2.267 in
- Overall Length
- 7.756 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.