Shop TIMKEN
See all product information
Create Account
SUCPLFLANGE210-32/FVSL613 FLANGEANGE BEARING UNIT
- Mfr # SUCPLFL210-32/FVSL613
- Zoro # G524423566
product price:Â
$
914.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Bore Diameter
2 in
Overall Width
2.267 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFL210-32/FVSL613
- Zoro #
- G524423566
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Material
- Polymer
Dimensions
- Bore Diameter
- 2 in
- Overall Width
- 2.267 in
- Mount Hole Center-to-Center Length
- 6.188 in
- Overall Length
- 7.756 in
- Overall Height
- 4.528 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.