Shop TIMKEN
See all product information
Create Account
SUCSFLANGE204/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSFL204/F
- Zoro # G924402963
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Overall Length
113 mm
Mount Hole Center-to-Center Length
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL204/F
- Zoro #
- G924402963
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 113 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Bore Diameter
- 20 mm
- Overall Width
- 33.3 mm
- Overall Height
- 60 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.