Shop TIMKEN
See all product information
Create Account
SUCSFLANGE205-IP69K/F FLANGEANGE BLOCK BEARING
- Mfr # SUCSFL205-IP69K/F
- Zoro # G824425895
product price:Â
$
492.99
/ea
Free Shipping & Returns
Key Features
Overall Width
35.8 mm
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
System of Measurement
Metric
Bore Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL205-IP69K/F
- Zoro #
- G824425895
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Width
- 35.8 mm
- Bore Diameter
- 25 mm
- Overall Length
- 130 mm
- Overall Height
- 68 mm
- Mount Hole Center-to-Center Length
- 98.806 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.