Shop TIMKEN
See all product information
Create Account
SUCSFLANGE206-19/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSFL206-19/F
- Zoro # G124416418
product price:Â
$
531.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.583 in
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Overall Length
5.827 in
Mount Hole Center-to-Center Length
4.594 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL206-19/F
- Zoro #
- G124416418
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Width
- 1.583 in
- Overall Length
- 5.827 in
- Mount Hole Center-to-Center Length
- 4.594 in
- Bore Diameter
- 1.188 in
- Overall Height
- 3.15 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.